Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Dome Top Cable Gland IP68 C/W Lock Nut M25 Black 13-18mm Dia
By SWA
Order Code:
ZT4986112S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.84
5%
20 - 49
£2.69
10%
50 +
£2.54
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/dome-top-cable-gland-ip68-c-w-lock-nut-m25-black-13-18mm-dia/p/ZT4986112S
Add to quotation
View all Cable Glands
Description
SWA DOME TOP CABLE GLAND IP68 C/W LOCKNUT M25 BLACK 13-18MM DIA Polyamide Cable Glands CG/LNM-25B
Tags:
#BulkDiscount
Specifications
Specifications for Dome Top Cable Gland IP68 C/W Lock Nut M25 Black 13-18mm Dia
Thread length
25mm
Thread Type
Metric
Type of Sealing
Sealing ring
Colour
Black
Ingress Protection Rating
IP68