Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Dome Top Cable Gland IP68 C/W Lock Nut M25 L.grey 13-18mm Dia
By SWA
Order Code:
ZT4985942S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/dome-top-cable-gland-ip68-c-w-lock-nut-m25-l-grey-13-18mm-dia/p/ZT4985942S
Add to quotation
View all Cable Glands
Description
SWA DOME TOP CABLE GLAND IP68 C/W LOCKNUT M25 L.GREY 13-18MM DIA Polyamide Cable Glands CG/LNM-25G
Tags:
#BulkDiscount
Specifications
Specifications for Dome Top Cable Gland IP68 C/W Lock Nut M25 L.grey 13-18mm Dia
Colour
Grey
Thread length
25mm
Thread Type
Metric
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome