Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Dome Top Cable Gland IP68 C/W Lock Nut M32 Black 18-25mm Dia
By SWA
Order Code:
ZT4986076S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/dome-top-cable-gland-ip68-c-w-lock-nut-m32-black-18-25mm-dia/p/ZT4986076S
Add to quotation
View all Cable Glands
Description
SWA DOME TOP CABLE GLAND IP68 C/W LOCKNUT M32 BLACK 18-25MM DIA Polyamide Cable Glands CG/LNM-32B
Tags:
#BulkDiscount
Specifications
Specifications for Dome Top Cable Gland IP68 C/W Lock Nut M32 Black 18-25mm Dia
Thread Type
Metric
Colour
Black
Thread length
32mm
Material
Plastic
Ingress Protection Rating
IP68