Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Dome Top Cable Gland IP68 C/W Lock Nut M50 Black 30-38mm Dia
By SWA
Order Code:
ZT4986173S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/dome-top-cable-gland-ip68-c-w-lock-nut-m50-black-30-38mm-dia/p/ZT4986173S
Add to quotation
View all Cable Glands
Description
SWA DOME TOP CABLE GLAND IP68 C/W LOCKNUT M50 BLACK 30-38MM DIA Polyamide Cable Glands CG/LNM-50B
Specifications
Specifications for Dome Top Cable Gland IP68 C/W Lock Nut M50 Black 30-38mm Dia
Model
Straight
Material Qualifier
Polyamide (PA)
Type of Sealing
Diaphragm
Colour
Black
Material
Plastic
Thread Type
Metric
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome