Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Dome Top Stuffing Gland 20mm IP68 Nylon White for 6-12mm
By Unicrimp
Order Code:
ZT5059046S
Qty of 10 for
£16.90
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 199
£1.69
0%
200 - 499
£1.62
4%
500 - 999
£1.55
8.5%
1000 - 1999
£1.49
12%
2000 +
£1.42
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
5-7
working days
Available
GBP
16.90
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/dome-top-stuffing-gland-20mm-ip68-nylon-white-for-6-12mm/p/ZT5059046S
Add to quotation
View all Cable Glands
Description
Unicrimp DOME TOP STUFFING GLAND 20MM IP68 NYLON WHI FOR 6-12MM Nylon Glands QCGM20WHT
Tags:
#BulkDiscount
Specifications
Specifications for Dome Top Stuffing Gland 20mm IP68 Nylon White for 6-12mm
Colour
White
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome