Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
E x pansion Unit 4 Way EzeBox
By Flex7
Order Code:
ZT5030277S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/e-x-pansion-unit-4-way-ezebox/p/ZT5030277S
Add to quotation
View all Cable Glands
Description
flex7 EXPANSION UNIT 4 WAY EZEBOX All Products FXU04
Specifications
Specifications for E x pansion Unit 4 Way EzeBox
Height
48.76mm
Depth
89.4mm
Width
138mm