Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
EASY9 RCBO Afdd 1PN B 40A
By Square D
Order Code:
ZT5087844S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/easy9-rcbo-afdd-1pn-b-40a/p/ZT5087844S
Add to quotation
View all Cable Glands
Description
Square D EASY9 RCBO AFDD 1PN B 40A All Products EZ9TDA7640
Specifications
Specifications for EASY9 RCBO Afdd 1PN B 40A
Rated Voltage
230V
Recess Depth
44mm
Over Voltage Category
3
Rated Current
40A
Current Limiting Class
3
Pollution Degree
2
Ingress Protection Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome