Frontplate 1 Gang 2 Module Mosaic 86 x 86mm White

Order Code: ZT4986808S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 +£5.2712%


Description

Legrand FRONTPLATE 1 GANG 2 MODULE MOSAIC 86X86MM WHITE All Products 730092

Specifications for Frontplate 1 Gang 2 Module Mosaic 86 x 86mm White
  • Depth
    7mm
  • Material
    Plastic
  • Material Qualifier
    Urea formaldehyde
  • Surface Protection
    Untreated
  • Width
    86mm
  • Colour
    White
  • Height
    86mm
  • IK Rating
    IK01
  • Type of Fastening
    Screw mounting
  • Ingress Protection Rating
    IP2X
  • Surface Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome