Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 M20 Black - 2500115050
By Cembre
Order Code:
ZT4977566S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
£209.00
14% off
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-m20-black-2500115050/p/ZT4977566S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 M20 BLACK Plastic IP54 1700 - 1400 1730M20N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland IP54 M20 Black - 2500115050
Model
Straight
Thread length
9mm
Thread Pitch
1.5mm
Working Temperature
20 - 90
Material
Plastic
Type of Sealing
Sealing ring
Material Qualifier
Polyamide (PA)
Hexagon Angular Dimension
24mm
Colour
Black
Wrench Width
21mm
Thread Type
Metric
RAL Number
9005
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome