Gland IP54 Pre-Galvanised 11 Black

Order Code: ZT4977607S

Qty of 100 for
£179.00 Inc VAT (20%)
£1.79 each
£219.0018% off
QuantityPriceDiscount
1 - 9999£1.790%
10000 - 19999£1.724%
20000 +£1.658%

This product must be ordered in multiples of 100

Description

Cembre GLAND IP54 PG11 BLACK Plastic IP54 1700 - 1400 1701N

Specifications for Gland IP54 Pre-Galvanised 11 Black
  • Thread Type
    PG
  • RAL Number
    9005
  • Material Qualifier
    Polyamide (PA)
  • Model
    Straight
  • Hexagon Angular Dimension
    22mm
  • Working Temperature
    20 - 90
  • Wrench Width
    19mm
  • Surface Protection
    Untreated
  • Colour
    Black
  • Thread length
    8mm
  • Type of Sealing
    Sealing ring
  • Material
    Plastic
  • Ingress Protection Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome