Gland IP54 Pre-Galvanised 11 Grey

Gland IP54 Pre-Galvanised 11 Grey

Order Code: ZT4977757S

Qty of 100 for
£229.00 Inc VAT (20%)
£2.29 each
QuantityPriceDiscount
1 - 9999£2.290%
10000 - 19999£2.204%
20000 +£2.118%

This product must be ordered in multiples of 100

Description

Cembre GLAND IP54 PG11 GREY Plastic IP54 1700 - 1400 1701

Specifications for Gland IP54 Pre-Galvanised 11 Grey
  • Model
    Straight
  • Surface Protection
    Untreated
  • Thread length
    8mm
  • RAL Number
    7035
  • Working Temperature
    20 - 90
  • Type of Sealing
    Sealing ring
  • Material
    Plastic
  • Thread Type
    PG
  • Hexagon Angular Dimension
    22mm
  • Material Qualifier
    Polyamide (PA)
  • Colour
    Light Grey
  • Wrench Width
    19mm
  • Ingress Protection Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome