Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 Pre-Galvanised 16 Grey Polystyrene
By Cembre
Order Code:
ZT4977589S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
£209.00
14% off
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-pre-galvanised-16-grey-polystyrene/p/ZT4977589S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 PG16 GREY POLYSTYRENE Plastic IP54 1700P Pg 1703P
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland IP54 Pre-Galvanised 16 Grey Polystyrene
Material Qualifier
Polystyrene
Wrench Width
24mm
Model
Straight
Thread length
10mm
Type of Sealing
Sealing ring
Thread Type
PG
RAL Number
7035
Colour
Light Grey
Material
Plastic
Hexagon Angular Dimension
27mm
Working Temperature
20 - 60
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome