Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 Pre-Galvanised 16 Grey
By Cembre
Order Code:
ZT4977818S
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
£254.00
9.5% off
Quantity
Price
Discount
1 - 9999
£2.29
0%
10000 - 19999
£2.20
4%
20000 +
£2.11
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-pre-galvanised-16-grey/p/ZT4977818S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 PG16 GREY Plastic IP54 1700 - 1400 1703
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland IP54 Pre-Galvanised 16 Grey
Model
Straight
Material Qualifier
Polyamide (PA)
RAL Number
7035
Thread Type
PG
Colour
Light Grey
Wrench Width
23mm
Thread length
10mm
Material
Plastic
Type of Sealing
Sealing ring
Hexagon Angular Dimension
27mm
Working Temperature
20 - 90
Surface Protection
Untreated
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome