Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 Pre-Galvanised 36 Grey
By Cembre
Order Code:
ZT4977860S
Qty of 100 for
£739.00
Inc VAT (20%)
£7.39 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
739.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-pre-galvanised-36-grey/p/ZT4977860S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 PG36 GREY Plastic IP54 1700 - 1400 1706
Specifications
Specifications for Gland IP54 Pre-Galvanised 36 Grey
Wrench Width
50mm
Colour
Light Grey
Thread Type
PG
Material
Plastic
Type of Sealing
Sealing ring
Working Temperature
20 - 90
Thread length
14mm
RAL Number
7035
Hexagon Angular Dimension
53mm
Surface Protection
Untreated
Material Qualifier
Polyamide (PA)
Model
Straight
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome