Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 Pre-Galvanised 9 Black
By Cembre
Order Code:
ZT4977710S
Qty of 100 for
£189.00
Inc VAT (20%)
£1.89 each
£259.00
27% off
Quantity
Price
Discount
1 - 9999
£1.89
0%
10000 - 19999
£1.81
4%
20000 +
£1.74
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
189.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-pre-galvanised-9-black/p/ZT4977710S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 PG9 BLACK Plastic IP54 1700 - 1400 1700N
Tags:
#BulkDiscount
Specifications
Specifications for Gland IP54 Pre-Galvanised 9 Black
Type of Sealing
Sealing ring
Surface Protection
Untreated
Material Qualifier
Polyamide (PA)
Material
Plastic
RAL Number
9005
Thread Type
PG
Thread length
8mm
Wrench Width
17mm
Working Temperature
20 - 90
Model
Straight
Colour
Black
Hexagon Angular Dimension
20mm
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome