Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 Pre-Galvanised21 Grey Polystyrene
By Cembre
Order Code:
ZT4977688S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
£259.00
7.5% off
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-pre-galvanised21-grey-polystyrene/p/ZT4977688S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 PG21 GREY POLYSTYRENE Plastic IP54 1700P Pg 1704P
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland IP54 Pre-Galvanised21 Grey Polystyrene
RAL Number
7035
Type of Sealing
Sealing ring
Wrench Width
30mm
Colour
Light Grey
Thread Type
PG
Model
Straight
Hexagon Angular Dimension
33mm
Material
Plastic
Thread length
11mm
Working Temperature
20 - 60
Material Qualifier
Polystyrene
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome