Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 Pre-Galvanised21 Grey
By Cembre
Order Code:
ZT4977785S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
£259.00
7.5% off
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-pre-galvanised21-grey/p/ZT4977785S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 PG21 GREY Plastic IP54 1700 - 1400 1704
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland IP54 Pre-Galvanised21 Grey
Wrench Width
30mm
Thread Type
PG
RAL Number
9005
Material
Plastic
Working Temperature
20 - 90
Thread length
11mm
Colour
Light Grey
Surface Protection
Untreated
Model
Straight
Hexagon Angular Dimension
33mm
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome