Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland IP54 Pre-Galvanised42 Grey
By Cembre
Order Code:
ZT4977823S
£10.99
each
Inc VAT (20%)
£1,099.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1099.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-ip54-pre-galvanised42-grey/p/ZT4977823S
Add to quotation
View all Cable Glands
Description
Cembre GLAND IP54 PG42 GREY Plastic IP54 1700 - 1400 1707
Specifications
Specifications for Gland IP54 Pre-Galvanised42 Grey
Material Qualifier
Polyamide (PA)
Hexagon Angular Dimension
60mm
Thread Type
PG
Thread length
13mm
Type of Sealing
Sealing ring
Model
Straight
Surface Protection
Untreated
Colour
Light Grey
RAL Number
7035
Working Temperature
20 - 90
Material
Plastic
Wrench Width
55mm
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome