Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 M12 Dark Grey - 1910.M12G
By Cembre
Order Code:
ZT5056390S
Qty of 100 for
£219.00
Inc VAT (20%)
£2.19 each
Quantity
Price
Discount
1 - 9999
£2.19
0%
10000 - 19999
£2.10
4%
20000 +
£2.01
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
219.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-m12-dark-grey-1910-m12g/p/ZT5056390S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 M12 DARK GREY Plastic IP68 MAXIblock 1910.M12G
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 M12 Dark Grey - 1910.M12G
Thread length
8mm
Model
Straight
Thread Pitch
1.5mm
Thread Type
Metric
Material Qualifier
Polyamide (PA)
Surface Protection
Untreated
Hexagon Angular Dimension
15mm
Type of Sealing
Sealing ring
RAL Number
7001
Wrench Width
15mm
Material
Plastic
Colour
Dark Grey
Working Temperature
40 - 100
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome