Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 M12 Light Grey - 1910.M12
By Cembre
Order Code:
ZT5056222S
Qty of 100 for
£219.00
Inc VAT (20%)
£2.19 each
Quantity
Price
Discount
1 - 9999
£2.19
0%
10000 - 19999
£2.10
4%
20000 +
£2.01
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
219.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-m12-light-grey-1910-m12/p/ZT5056222S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 M12 LIGHT GREY Plastic IP68 MAXIblock 1910.M12
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 M12 Light Grey - 1910.M12
RAL Number
7035
Thread length
8mm
Material Qualifier
Polyamide (PA)
Hexagon Angular Dimension
15mm
Type of Sealing
Sealing ring
Colour
Light Grey
Surface Protection
Untreated
Thread Type
Metric
Model
Straight
Working Temperature
40 - 100
Thread Pitch
1.5mm
Material
Plastic
Wrench Width
15mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome