Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 M16 Dark Grey - 1910.M16G
By Cembre
Order Code:
ZT5056371S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
Quantity
Price
Discount
1 - 9999
£2.09
0%
10000 - 19999
£2.01
4%
20000 +
£1.92
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-m16-dark-grey-1910-m16g/p/ZT5056371S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 M16 DARK GREY Plastic IP68 MAXIblock 1910.M16G
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 M16 Dark Grey - 1910.M16G
Thread Pitch
1.5mm
Surface Protection
Untreated
Working Temperature
40 - 100
RAL Number
7001
Wrench Width
19mm
Hexagon Angular Dimension
19mm
Thread length
8mm
Model
Straight
Material
Plastic
Material Qualifier
Polyamide (PA)
Thread Type
Metric
Colour
Dark Grey
Type of Sealing
Sealing ring
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome