Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 M20 Dark Grey - 1910.M20G
By Cembre
Order Code:
ZT5056358S
Qty of 100 for
£254.00
Inc VAT (20%)
£2.54 each
Quantity
Price
Discount
1 - 9999
£2.54
0%
10000 +
£2.44
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
254.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-m20-dark-grey-1910-m20g/p/ZT5056358S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 M20 DARK GREY Plastic IP68 MAXIblock 1910.M20G
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 M20 Dark Grey - 1910.M20G
Colour
Dark Grey
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
Surface Protection
Untreated
Model
Straight
Thread Pitch
1.5mm
Hexagon Angular Dimension
25mm
Working Temperature
40 - 100
Thread length
9mm
Thread Type
Metric
Wrench Width
25mm
Material
Plastic
RAL Number
7001
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome