Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 M25 Dark Grey - 1910.M25G
By Cembre
Order Code:
ZT5056359S
Qty of 100 for
£309.00
Inc VAT (20%)
£3.09 each
Quantity
Price
Discount
1 - 9999
£3.09
0%
10000 +
£2.94
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
309.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-m25-dark-grey-1910-m25g/p/ZT5056359S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 M25 DARK GREY Plastic IP68 MAXIblock 1910.M25G
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 M25 Dark Grey - 1910.M25G
Type of Sealing
Sealing ring
Wrench Width
30mm
Surface Protection
Untreated
Colour
Dark Grey
RAL Number
7001
Material Qualifier
Polyamide (PA)
Thread length
10mm
Thread Pitch
1.5mm
Thread Type
Metric
Working Temperature
40 - 100
Material
Plastic
Model
Straight
Hexagon Angular Dimension
30mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome