Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 M40 Black
By Cembre
Order Code:
ZT5056410S
£12.99
each
Inc VAT (20%)
£1,299.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
5-7
working days
Available
GBP
1299.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-m40-black/p/ZT5056410S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 M40 BLACK Plastic IP68 MAXIblock 1910.M40N
Specifications
Specifications for Gland Maxiblock IP68 M40 Black
Material
Plastic
Wrench Width
46mm
Model
Straight
Material Qualifier
Polyamide (PA)
Thread length
10mm
Hexagon Angular Dimension
46mm
Type of Sealing
Sealing ring
Colour
Black
Thread Type
Metric
Thread Pitch
1.5mm
RAL Number
9005
Surface Protection
Untreated
Working Temperature
40 - 100
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome