Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 M63 Dark Grey - 1910.M63G
By Cembre
Order Code:
ZT5056444S
£29.99
each
Inc VAT (20%)
£2,999.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
5-7
working days
Available
GBP
2999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-m63-dark-grey-1910-m63g/p/ZT5056444S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 M63 DARK GREY Plastic IP68 MAXIblock 1910.M63G
Specifications
Specifications for Gland Maxiblock IP68 M63 Dark Grey - 1910.M63G
Model
Straight
Hexagon Angular Dimension
66mm
Thread Pitch
1.5mm
Type of Sealing
Sealing ring
Wrench Width
66mm
RAL Number
7001
Surface Protection
Untreated
Working Temperature
40 - 100
Material
Plastic
Colour
Dark Grey
Material Qualifier
Polyamide (PA)
Thread length
12mm
Thread Type
Metric
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome