Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 11 Black - 1900.11N
By Cembre
Order Code:
ZT4977218S
Qty of 100 for
£159.00
Inc VAT (20%)
£1.59 each
£199.00
20% off
Quantity
Price
Discount
1 - 9999
£1.59
0%
10000 - 19999
£1.53
4%
20000 +
£1.46
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
159.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-11-black-1900-11n/p/ZT4977218S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG11 BLACK Plastic IP68 MAXIblock 1900.11N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 11 Black - 1900.11N
Working Temperature
40 - 100
Wrench Width
22mm
Type of Sealing
Sealing ring
Material Qualifier
Polyamide (PA)
Model
Straight
Material
Plastic
Thread Type
PG
Thread length
8mm
Colour
Black
Surface Protection
Untreated
Hexagon Angular Dimension
22mm
RAL Number
9005
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome