Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 11 Black - 1910.11N
By Cembre
Order Code:
ZT5056093S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
Quantity
Price
Discount
1 - 9999
£2.09
0%
10000 - 19999
£2.01
4%
20000 +
£1.92
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-11-black-1910-11n/p/ZT5056093S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG11 BLACK Plastic IP68 MAXIblock 1910.11N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 11 Black - 1910.11N
Material
Plastic
Colour
Black
Wrench Width
22mm
Material Qualifier
Polyamide (PA)
Thread length
8mm
Thread Type
PG
Type of Sealing
Sealing ring
Hexagon Angular Dimension
22mm
Surface Protection
Untreated
Working Temperature
40 - 100
RAL Number
9005
Model
Straight
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome