Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 11 Grey
By Cembre
Order Code:
ZT4977144S
Qty of 100 for
£159.00
Inc VAT (20%)
£1.59 each
£199.00
20% off
Quantity
Price
Discount
1 - 9999
£1.59
0%
10000 - 19999
£1.53
4%
20000 +
£1.46
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
159.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-11-grey/p/ZT4977144S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG11 GREY Plastic IP68 MAXIblock 1900.11
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 11 Grey
Thread length
8mm
Hexagon Angular Dimension
22mm
Surface Protection
Untreated
Colour
Light Grey
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
Model
Straight
Wrench Width
22mm
RAL Number
7035
Working Temperature
40 - 100
Material
Plastic
Thread Type
PG
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome