Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 11 Light Grey - 1910.11
By Cembre
Order Code:
ZT5056138S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
Quantity
Price
Discount
1 - 9999
£2.09
0%
10000 - 19999
£2.01
4%
20000 +
£1.92
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-11-light-grey-1910-11/p/ZT5056138S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG11 LIGHT GREY Plastic IP68 MAXIblock 1910.11
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 11 Light Grey - 1910.11
Surface Protection
Untreated
Material Qualifier
Polyamide (PA)
Material
Plastic
RAL Number
7035
Model
Straight
Type of Sealing
Sealing ring
Thread Type
PG
Hexagon Angular Dimension
22mm
Thread length
8mm
Colour
Light Grey
Wrench Width
22mm
Working Temperature
40 - 100
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome