Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 16 Black - 1910.16N
By Cembre
Order Code:
ZT5056067S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-16-black-1910-16n/p/ZT5056067S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG16 BLACK Plastic IP68 MAXIblock 1910.16N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 16 Black - 1910.16N
Model
Straight
Thread Type
PG
Working Temperature
40 - 100
Hexagon Angular Dimension
27mm
Wrench Width
27mm
Surface Protection
Untreated
Type of Sealing
Sealing ring
Material
Plastic
Material Qualifier
Polyamide (PA)
Thread length
10mm
RAL Number
9005
Colour
Black
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome