Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 16 Grey
By Cembre
Order Code:
ZT4977175S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
£209.00
14% off
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-16-grey/p/ZT4977175S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG16 GREY Plastic IP68 MAXIblock 1900.16
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 16 Grey
Hexagon Angular Dimension
27mm
Material
Plastic
Wrench Width
27mm
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
Model
Straight
Colour
Light Grey
Working Temperature
40 - 100
Thread Type
PG
RAL Number
7035
Thread length
10mm
Surface Protection
Untreated
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome