Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 16 Light Grey - 1910.16
By Cembre
Order Code:
ZT5055997S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-16-light-grey-1910-16/p/ZT5055997S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG16 LIGHT GREY Plastic IP68 MAXIblock 1910.16
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 16 Light Grey - 1910.16
Material Qualifier
Polyamide (PA)
Colour
Light Grey
Thread Type
PG
Surface Protection
Untreated
Wrench Width
27mm
Working Temperature
40 - 100
RAL Number
7035
Type of Sealing
Sealing ring
Thread length
10mm
Hexagon Angular Dimension
27mm
Model
Straight
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome