Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 29 Black - 1910.29N
By Cembre
Order Code:
ZT5056266S
Qty of 100 for
£469.00
Inc VAT (20%)
£4.69 each
£499.00
6% off
Quantity
Price
Discount
1 - 9999
£4.69
0%
10000 +
£4.50
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
469.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-29-black-1910-29n/p/ZT5056266S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG29 BLACK Plastic IP68 MAXIblock 1910.29N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 29 Black - 1910.29N
Material
Plastic
Model
Straight
Hexagon Angular Dimension
42mm
Thread length
12mm
Material Qualifier
Polyamide (PA)
Working Temperature
40 - 100
Surface Protection
Untreated
Colour
Black
Thread Type
PG
Type of Sealing
Sealing ring
RAL Number
9005
Wrench Width
42mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome