Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 29 Grey
By Cembre
Order Code:
ZT4977386S
Qty of 100 for
£359.00
Inc VAT (20%)
£3.59 each
Quantity
Price
Discount
1 - 9999
£3.59
0%
10000 +
£3.41
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
359.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-29-grey/p/ZT4977386S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG29 GREY Plastic IP68 MAXIblock 1900.29
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 29 Grey
Hexagon Angular Dimension
42mm
Thread Type
PG
Working Temperature
40 - 100
Material
Plastic
Material Qualifier
Polyamide (PA)
RAL Number
7035
Type of Sealing
Sealing ring
Model
Straight
Wrench Width
42mm
Surface Protection
Untreated
Colour
Black
Thread length
12mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome