Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 36 Black - 1910.36N
By Cembre
Order Code:
ZT5056281S
£13.49
each
Inc VAT (20%)
£1,349.00 minimum order value
£13.99
3.5% off
Add to basket
Minimum order quantity: 100.
Get it in
5-7
working days
Available
GBP
1349.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-36-black-1910-36n/p/ZT5056281S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG36 BLACK Plastic IP68 MAXIblock 1910.36N
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 36 Black - 1910.36N
Thread Type
PG
Material
Plastic
Model
Straight
Hexagon Angular Dimension
42mm
Material Qualifier
Polyamide (PA)
Working Temperature
40 - 100
Wrench Width
42mm
Surface Protection
Untreated
Type of Sealing
Sealing ring
Colour
Black
RAL Number
9005
Thread length
12mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome