Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 36 Grey
By Cembre
Order Code:
ZT4977306S
£11.99
each
Inc VAT (20%)
£1,199.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1199.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-36-grey/p/ZT4977306S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG36 GREY Plastic IP68 MAXIblock 1900.36
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 36 Grey
Thread length
14mm
Type of Sealing
Sealing ring
Material
Plastic
Working Temperature
40 - 100
Wrench Width
53mm
Hexagon Angular Dimension
53mm
Colour
Light Grey
RAL Number
7035
Surface Protection
Untreated
Thread Type
PG
Model
Straight
Material Qualifier
Polyamide (PA)
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome