Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 7 Black - 1910.07N
By Cembre
Order Code:
ZT5055897S
Qty of 100 for
£203.00
Inc VAT (20%)
£2.03 each
Quantity
Price
Discount
1 - 9999
£2.03
0%
10000 - 19999
£1.95
4%
20000 +
£1.87
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
203.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-7-black-1910-07n/p/ZT5055897S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG7 BLACK Plastic IP68 MAXIblock 1910.07N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 7 Black - 1910.07N
Type of Sealing
Sealing ring
Working Temperature
40 - 100
Material
Plastic
Thread length
8mm
Material Qualifier
Polyamide (PA)
Hexagon Angular Dimension
15mm
RAL Number
9005
Model
Straight
Thread Type
PG
Surface Protection
Untreated
Colour
Black
Wrench Width
15mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome