Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 7 Light Grey - 1910.07
By Cembre
Order Code:
ZT5056023S
Qty of 100 for
£203.00
Inc VAT (20%)
£2.03 each
Quantity
Price
Discount
1 - 9999
£2.03
0%
10000 - 19999
£1.95
4%
20000 +
£1.87
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
203.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-7-light-grey-1910-07/p/ZT5056023S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG7 LIGHT GREY Plastic IP68 MAXIblock 1910.07
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 7 Light Grey - 1910.07
Material Qualifier
Polyamide (PA)
Surface Protection
Untreated
Material
Plastic
Working Temperature
40 - 100
Thread Type
PG
Model
Straight
Colour
Light Grey
RAL Number
7035
Wrench Width
15mm
Type of Sealing
Sealing ring
Hexagon Angular Dimension
15mm
Thread length
8mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome