Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 9 Black - 1900.09N
By Cembre
Order Code:
ZT4977201S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-9-black-1900-09n/p/ZT4977201S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG9 BLACK Plastic IP68 MAXIblock 1900.09N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 9 Black - 1900.09N
RAL Number
9005
Hexagon Angular Dimension
19mm
Wrench Width
19mm
Thread Type
PG
Thread length
8mm
Colour
Black
Model
Straight
Material Qualifier
Polyamide (PA)
Working Temperature
40 - 100
Surface Protection
Untreated
Type of Sealing
Sealing ring
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome