Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 9 Black - 1910.09N
By Cembre
Order Code:
ZT5056072S
Qty of 100 for
£203.00
Inc VAT (20%)
£2.03 each
£239.00
15% off
Quantity
Price
Discount
1 - 9999
£2.03
0%
10000 - 19999
£1.95
4%
20000 +
£1.87
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
203.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-9-black-1910-09n/p/ZT5056072S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG9 BLACK Plastic IP68 MAXIblock 1910.09N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 9 Black - 1910.09N
RAL Number
9005
Hexagon Angular Dimension
19mm
Colour
Black
Model
Straight
Thread length
8mm
Type of Sealing
Sealing ring
Thread Type
PG
Wrench Width
19mm
Surface Protection
Untreated
Working Temperature
40 - 100
Material
Plastic
Material Qualifier
Polyamide (PA)
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome