Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised13 Dark Grey
By Cembre
Order Code:
ZT5059899S
Qty of 100 for
£159.00
Inc VAT (20%)
£1.59 each
£169.00
5.5% off
Quantity
Price
Discount
1 - 9999
£1.59
0%
10000 - 19999
£1.53
4%
20000 +
£1.46
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
159.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised13-dark-grey/p/ZT5059899S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG13 DARK GREY Plastic IP68 MAXIblock 1900.13G
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised13 Dark Grey
Thread length
9mm
Colour
Dark Grey
Wrench Width
24mm
Material Qualifier
Polyamide (PA)
Material
Plastic
Thread Type
PG
Working Temperature
40 - 100
Hexagon Angular Dimension
24mm
Surface Protection
Untreated
RAL Number
7001
Type of Sealing
Sealing ring
Model
Straight
Ingress Protection Rating
IP68