Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised13 Light Grey - 1910.13
By Cembre
Order Code:
ZT5056183S
Qty of 100 for
£199.00
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 9999
£1.99
0%
10000 - 19999
£1.91
4%
20000 +
£1.83
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised13-light-grey-1910-13/p/ZT5056183S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG13 LIGHT GREY Plastic IP68 MAXIblock 1910.13
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised13 Light Grey - 1910.13
Model
Straight
Material Qualifier
Polyamide (PA)
Surface Protection
Untreated
RAL Number
7035
Working Temperature
40 - 100
Type of Sealing
Sealing ring
Material
Plastic
Wrench Width
24mm
Thread Type
PG
Thread length
9mm
Colour
Light Grey
Hexagon Angular Dimension
24mm
Ingress Protection Rating
IP68