Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised21 Light Grey - 1910.21
By Cembre
Order Code:
ZT5056121S
Qty of 100 for
£299.00
Inc VAT (20%)
£2.99 each
Quantity
Price
Discount
1 - 9999
£2.99
0%
10000 +
£2.87
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
299.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised21-light-grey-1910-21/p/ZT5056121S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG21 LIGHT GREY Plastic IP68 MAXIblock 1910.21
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised21 Light Grey - 1910.21
Thread Type
PG
Hexagon Angular Dimension
33mm
Working Temperature
40 - 100
Model
Straight
RAL Number
7035
Wrench Width
33mm
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
Material
Plastic
Colour
Light Grey
Surface Protection
Untreated
Thread length
12mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome