Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised48 Light Grey - 1910.48
By Cembre
Order Code:
ZT5056204S
£20.99
each
Inc VAT (20%)
£2,099.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
5-7
working days
Available
GBP
2099.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised48-light-grey-1910-48/p/ZT5056204S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG48 LIGHT GREY Plastic IP68 MAXIblock 1910.48
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised48 Light Grey - 1910.48
Thread Type
PG
Material
Plastic
Model
Straight
Surface Protection
Untreated
Hexagon Angular Dimension
66mm
Colour
Light Grey
Material Qualifier
Polyamide (PA)
RAL Number
7035
Working Temperature
40 - 100
Wrench Width
66mm
Type of Sealing
Sealing ring
Thread length
15mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome