Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxibrass IP68 Pre-Galvanised 7 Nickel Plated Brass - 2910.07N
By Cembre
Order Code:
ZT5056246S
Qty of 100 for
£439.00
Inc VAT (20%)
£4.39 each
Quantity
Price
Discount
1 - 9999
£4.39
0%
10000 +
£4.13
6%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
439.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxibrass-ip68-pre-galvanised-7-nickel-plated-brass-2910-07n/p/ZT5056246S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBRASS IP68 PG7 NICKEL PLATED BRASS Brass IP68 MAXIbrass 2910.07N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxibrass IP68 Pre-Galvanised 7 Nickel Plated Brass - 2910.07N
Wrench Width
16mm
Hexagon Angular Dimension
16mm
Type of Sealing
Sealing ring
Model
Straight
Working Temperature
40 - 100
Thread length
5mm
Material Qualifier
Brass
Thread Type
PG
Material
Metal
Surface Protection
Nickel-plated
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome