Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxibrass IP68 Pre-Galvanised 9 Nickel Plated Brass - 2910.09N
By Cembre
Order Code:
ZT5056252S
Qty of 100 for
£459.00
Inc VAT (20%)
£4.59 each
Quantity
Price
Discount
1 - 9999
£4.59
0%
10000 +
£4.31
6%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
459.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxibrass-ip68-pre-galvanised-9-nickel-plated-brass-2910-09n/p/ZT5056252S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBRASS IP68 PG9 NICKEL PLATED BRASS Brass IP68 MAXIbrass 2910.09N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Maxibrass IP68 Pre-Galvanised 9 Nickel Plated Brass - 2910.09N
Hexagon Angular Dimension
17mm
Model
Straight
Wrench Width
17mm
Thread Type
PG
Thread length
6mm
Material
Metal
Type of Sealing
Sealing ring
Material Qualifier
Brass
Working Temperature
40 - 100
Surface Protection
Nickel-plated
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome