Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Spiralblock IP68 M16 Black
By Cembre
Order Code:
ZT4977492S
Qty of 100 for
£249.00
Inc VAT (20%)
£2.49 each
£259.00
3.5% off
Quantity
Price
Discount
1 - 9999
£2.49
0%
10000 - 19999
£2.39
4%
20000 +
£2.29
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
249.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-spiralblock-ip68-m16-black/p/ZT4977492S
Add to quotation
View all Cable Glands
Description
Cembre GLAND SPIRALBLOCK IP68 M16 BLACK Plastic IP68 Spiralblock 1500.M16N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Spiralblock IP68 M16 Black
Working Temperature
40 - 100
Surface Protection
Untreated
Thread Pitch
1.5mm
Colour
Black
Thread length
8mm
Material Qualifier
Polyamide (PA)
Material
Plastic
Hexagon Angular Dimension
19mm
Model
Straight
RAL Number
9005
Thread Type
Metric
Type of Sealing
Sealing ring
Wrench Width
19mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome