Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Spiralblock IP68 M16 Grey
By Cembre
Order Code:
ZT4977513S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
£249.00
4% off
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-spiralblock-ip68-m16-grey/p/ZT4977513S
Add to quotation
View all Cable Glands
Description
Cembre GLAND SPIRALBLOCK IP68 M16 GREY Plastic IP68 Spiralblock 1500.M16
Tags:
#BulkDiscount
Specifications
Specifications for Gland Spiralblock IP68 M16 Grey
Model
Straight
Thread Pitch
1.5mm
Colour
Light Grey
Surface Protection
Untreated
Hexagon Angular Dimension
19mm
Type of Sealing
Sealing ring
Material Qualifier
Polyamide (PA)
Material
Plastic
Thread length
8mm
Working Temperature
40 - 100
RAL Number
7035
Wrench Width
19mm
Thread Type
Metric
Ingress Protection Rating
IP68