Gland Spiralblock IP68 M20 Grey

Gland Spiralblock IP68 M20 Grey

Order Code: ZT4977499S

Qty of 100 for
£339.00 Inc VAT (20%)
£3.39 each
QuantityPriceDiscount
1 - 9999£3.390%
10000 +£3.254%

This product must be ordered in multiples of 100

Description

Cembre GLAND SPIRALBLOCK IP68 M20 GREY Plastic IP68 Spiralblock 1500.M20

Specifications for Gland Spiralblock IP68 M20 Grey
  • Thread Type
    Metric
  • Model
    Straight
  • Type of Sealing
    Sealing ring
  • Surface Protection
    Untreated
  • Wrench Width
    25mm
  • Thread Pitch
    1.5mm
  • Material Qualifier
    Polyamide (PA)
  • RAL Number
    7035
  • Thread length
    9mm
  • Hexagon Angular Dimension
    25mm
  • Colour
    Light Grey
  • Working Temperature
    40 - 100
  • Material
    Plastic
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome