Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Spiralblock IP68 M25 Black
By Cembre
Order Code:
ZT4977405S
Qty of 100 for
£449.00
Inc VAT (20%)
£4.49 each
£469.00
4% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
449.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-spiralblock-ip68-m25-black/p/ZT4977405S
Add to quotation
View all Cable Glands
Description
Cembre GLAND SPIRALBLOCK IP68 M25 BLACK Plastic IP68 Spiralblock 1500.M25N
Specifications
Specifications for Gland Spiralblock IP68 M25 Black
RAL Number
9005
Model
Straight
Material Qualifier
Polyamide (PA)
Thread length
10mm
Thread Type
Metric
Colour
Black
Surface Protection
Untreated
Type of Sealing
Sealing ring
Wrench Width
30mm
Thread Pitch
1.5mm
Working Temperature
40 - 100
Material
Plastic
Hexagon Angular Dimension
30mm
Ingress Protection Rating
IP68